Motion
DCF897B

DEWALT
DCF897B

High Torque Impact Wrench with Hog Ring Retention Pin Anvil (Bare) - 20 V, 3/4 in Drive Size
MI ITEM #07202686
MFR #DCF897B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF897B

High Torque Impact Wrench with Hog Ring Retention Pin Anvil (Bare) - 20 V, 3/4 in Drive Size
MI ITEM #07202686
MFR #DCF897B

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCF897B 20V BL 3/4IN IMPACT WRENCH
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Compact design of 8-13/16" in length
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • 3/4" hog ring with retention pin anvil
  • LED light with 20 second delay for increased visibility

Specifications

  • Drive Size
    3/4 in
  • Maximum Speed
    1900 rpm
  • Torque
    700 ft-lbs
  • Impact Rate
    2400 ipm
  • Voltage
    20 V
  • Tool Weight
    7.2 lbs
  • UPC_NO
    885911377546
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text