Motion
DCS387B

DEWALT
DCS387B

Compact Reciprocating Saw (Tool Only) - Variable Speed, 1-1/8 in Stroke Length
Mi Item #07202688
MFR #DCS387B
Price$186.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS387B

Compact Reciprocating Saw (Tool Only) - Variable Speed, 1-1/8 in Stroke Length
Mi Item #07202688
MFR #DCS387B

Mfr description
DCS387B COMPACT RECIPROCATING SAW
  • Compact and lightweight design
  • 14 in. in total length fits between studs and allows user to make cuts in confined spaces
  • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.81/each

Specifications

Dimensions

  • Overall Length
    14.5 in
  • Stroke
    1-1/8 in
  • Tool Weight
    5.0 lbs

Details

  • Batteries Included
    Not Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Number Of Blades
    0
  • UPC_NO
    885911363006
  • Variable Speed
    Variable Speed
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)