Motion
84955N
Socket Set - 1/2 in Drive Size
Mi Item #07202724
MFR #84955N
Price$182.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #07202724
MFR #84955N

Mfr description
84955N SOCKET SET 1/2 DEEP METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.66/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    27 mm
  • Min Size
    22 mm
  • Size Range
    27.0 mm, 10.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum
  • Measurement Type
    Metric
  • Number Of Pieces
    14
  • Number Of Points
    6
  • Tool Type
    Deep; Impact
  • UPC_NO
    099575049552
  • Warranty
    Standard Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)