Motion
LM60
Round Shaft Bushing - LM Series, 60 mm Shaft Diameter, 60 mm Outside Diameter, Open
Mi Item #07202775
MFR #LM60
Price$349.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 60 mm Shaft Diameter, 60 mm Outside Diameter, Open
Mi Item #07202775
MFR #LM60

Mfr description
LM60 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.46/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Shaft Diameter  
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Series
    LM
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)