Overview
Mfr description
4622-336 S2 46 VARIABLE PUMP CW
Specifications
- SeriesACL
- Displacement75.3 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type14T 12/24 Spline
- Port TypeCode 62 Flange
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data