Motion
62305-2RS

TIMKEN
62305-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07202874
MFR #62305-2RS
Price$126.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
62305-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07202874
MFR #62305-2RS

Mfr description
62305-2RS BRG
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in
  • Inner Ring Width
    0.945 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.705 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    62305-2RS BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Wide series design has a larger width, relative to standard designs • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Internal Clearance
    C0
  • Long Description
    The 62305-2RS is a 25 mm bore radial/deep groove ball bearing with 62 mm OD, 24 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    62305-2RS
  • Manufacturer Upc Number
    087796294585
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    14000 RPM (grease), 21000 RPM (oil)
  • Min Operating Temperature
    -40° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    62300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796294585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)