Motion
62309-2RS

TIMKEN
62309-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07202878
MFR #62309-2RS
List Price$474.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
62309-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07202878
MFR #62309-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.52/each for your price

Overview

Mfr description
62309-2RS BRG
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Wide series design has a larger width, relative to standard designs
  • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    1.417 in
  • Fillet Radius
    0.0591 in
  • Series
    62300
  • Manufacturer Catalog Number
    62309-2RS
  • Manufacturer Upc Number
    053893724614
  • UPC_NO
    053893724614
  • Weight
    2.535 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Wide series design has a larger width, relative to standard designs • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Maximum Operating RPM
    9700 RPM (grease), 14000 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -40° C
  • Self Aligning
    No
  • Description
    62309-2RS BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 62309-2RS is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 36 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text