Motion
62300-2RS1

SKF
62300-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07202910
MFR #62300-2RS1
Price$85.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62300-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07202910
MFR #62300-2RS1

Mfr description
62300-2RS1 SINGLE ROW BALL BRGS
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.50/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.17 lbs, 0.077 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62300-2RS1 SINGLE ROW BALL BRGS
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 62300-2RS1 is a 10 mm bore radial/deep groove ball bearing with 35 mm OD, 17 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    62300-2RS1
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    764 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570021233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)