Motion
63004-2RS1/C3

SKF
63004-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #07202916
MFR #63004-2RS1/C3
Price$104.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
63004-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #07202916
MFR #63004-2RS1/C3

Mfr description
63004-2RS1/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    63004-2RS1/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 63004-2RS1/C3 is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 16 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    63004-2RS1/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570560428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)