Motion
62202-2RS-C3

TIMKEN
62202-2RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #07202959
MFR #62202-2RS-C3
Price$80.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
62202-2RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #07202959
MFR #62202-2RS-C3

Mfr description
62202-2RS-C3 BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.92/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in
  • Inner Ring Width
    0.551 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.119 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    62202-2RS-C3 BALL BEARINGS
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Wide series design has a larger width, relative to standard designs • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Internal Clearance
    C3
  • Long Description
    The 62202-2RS-C3 is a 15 mm bore radial/deep groove ball bearing with 35 mm OD, 14 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    62202-2RS-C3
  • Manufacturer Upc Number
    053893724140
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    32000 RPM (grease), 22000 RPM (oil)
  • Min Operating Temperature
    -40° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    62000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893724140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)