Motion
MGPM50R-100Z
MGPM50R-100Z
Mi Item #07203137
MFR #MGPM50R-100Z
Price$491.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM50R-100Z
Mi Item #07203137
MFR #MGPM50R-100Z

Mfr description
MGPM50R-100Z MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    100

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R-100Z
  • Guide Type
    Slide Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Rubber Bumpers, Slide Bearing, Water Resistant
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGP Z
  • Special Applications
    Water Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)