Motion
MI5VP-V10-1.5-3HP

MI Manufactured Products
MI5VP-V10-1.5-3HP

Vane Pump Power Unit - 1.5 gpm Flow Rate, 3 hp, 5 gal Reservoir Capacity
Mi Item #07203297
MFR #MI5VP-V10-1.5-3HP
Price$7,171.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Manufactured Products
MI5VP-V10-1.5-3HP

Vane Pump Power Unit - 1.5 gpm Flow Rate, 3 hp, 5 gal Reservoir Capacity
Mi Item #07203297
MFR #MI5VP-V10-1.5-3HP

Mfr description
MI5VP-V10-1.5-3HP
  • High performance vane or piston pump
  • Heavy-gauge steel tank
  • Three-Phase, 230/460 VAC, 60Hz, 1800 RPM TEFC motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,171.78/each

Specifications

Dimensions

  • Manifold Size
    D03

Details

  • Maximum Flow Rate
    1.5 gpm
  • Maximum Operating Pressure
    2500 psi
  • Motor Horsepower
    3 hp
  • Reservoir Capacity
    5 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)