1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI Manufactured Products
MI10VP-V10-4.5-5HP
Vane Pump Power Unit - 4.5 gpm Flow Rate, 5 hp, 10 gal Reservoir Capacity
MI ITEM #
07203298
MFR #
MI10VP-V10-4.5-5HP
Price
$8,400.45
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic PTOs and Power Units
MI Manufactured Products MI10VP-V10-4.5-5HP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI Manufactured Products
MI10VP-V10-4.5-5HP
Vane Pump Power Unit - 4.5 gpm Flow Rate, 5 hp, 10 gal Reservoir Capacity
MI ITEM #
07203298
MFR #
MI10VP-V10-4.5-5HP
Mfr description
MI10VP-V10-4.5-5HP
High performance vane or piston pump
Heavy-gauge steel tank
Three-Phase, 230/460 VAC, 60Hz, 1800 RPM TEFC motor
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8,400
.45
/each
Add to Cart
Specifications
Dimensions
Manifold Size
D03
Details
Maximum Flow Rate
4.5 gpm
Maximum Operating Pressure
1700 psi
Motor Horsepower
5 hp
Reservoir Capacity
10 gal (US)
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items