Motion
MI10VP-V10-3.0-3HP

MI Manufactured Products
MI10VP-V10-3.0-3HP

Vane Pump Power Unit - 3 gpm Flow Rate, 3 hp, 10 gal Reservoir Capacity
Mi Item #07203299
MFR #MI10VP-V10-3.0-3HP
Price$7,678.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Manufactured Products
MI10VP-V10-3.0-3HP

Vane Pump Power Unit - 3 gpm Flow Rate, 3 hp, 10 gal Reservoir Capacity
Mi Item #07203299
MFR #MI10VP-V10-3.0-3HP

Mfr description
MI10VP-V10-3.0-3HP
  • High performance vane or piston pump
  • Heavy-gauge steel tank
  • Three-Phase, 230/460 VAC, 60Hz, 1800 RPM TEFC motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,678.17/each

Specifications

Dimensions

  • Manifold Size
    D03

Details

  • Maximum Flow Rate
    3 gpm
  • Maximum Operating Pressure
    1500 psi
  • Motor Horsepower
    3 hp
  • Reservoir Capacity
    10 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)