Motion
MI20-V10-7.5-7.5HP

MI Manufactured Products
MI20-V10-7.5-7.5HP

Vane Pump Power Unit - 7.5 gpm Flow Rate, 7.5 hp, 20 gal Reservoir Capacity
Mi Item #07203301
MFR #MI20-V10-7.5-7.5HP
Price$10,511.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Manufactured Products
MI20-V10-7.5-7.5HP

Vane Pump Power Unit - 7.5 gpm Flow Rate, 7.5 hp, 20 gal Reservoir Capacity
Mi Item #07203301
MFR #MI20-V10-7.5-7.5HP

Mfr description
MI20-V10-7.5-7.5HP
  • High performance vane or piston pump
  • Heavy-gauge steel tank
  • Three-Phase, 230/460 VAC, 60Hz, 1800 RPM TEFC motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,511.55/each

Specifications

Dimensions

  • Manifold Size
    D03

Details

  • Maximum Flow Rate
    7.5 gpm
  • Maximum Operating Pressure
    1500 psi
  • Motor Horsepower
    7.5 hp
  • Reservoir Capacity
    20 gal (US)
  • Return Filter
    In-line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)