Motion
Y44-N02-A
Cross Spacer - For Use With AC40, 1/4 NPT Port
Mi Item #07203456
MFR #Y44-N02-A
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Spacer - For Use With AC40, 1/4 NPT Port
Mi Item #07203456
MFR #Y44-N02-A

Mfr description
Y44-N02-A CROSS SPACER
  • Easy maintenance
  • Attaches with SMC's standard interface
  • Makes piping possible in 4 directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Accessory Type
    Cross Spacer
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)