Motion
CDLSF200TN-635N-M9B

SMC CORP OF AMERICA
CDLSF200TN-635N-M9B

CDLSF200TN-635N-M9B
MI ITEM #07203463
MFR #CDLSF200TN-635N-M9B
Price$4,441.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF200TN-635N-M9B

CDLSF200TN-635N-M9B
MI ITEM #07203463
MFR #CDLSF200TN-635N-M9B

Mfr description
CDLSF200TN-635N-M9B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,441.50/each

Specifications

Dimensions

  • Bore Diameter  
    7.8740 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Lock Type
    One Way Lock-Up
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    Locking Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)