Motion
CDV3FN80-50-A44C-1D-X61

SMC CORP OF AMERICA
CDV3FN80-50-A44C-1D-X61

CDV3FN80-50-A44C-1D-X61
MI ITEM #07203465
MFR #CDV3FN80-50-A44C-1D-X61
Price$648.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDV3FN80-50-A44C-1D-X61

CDV3FN80-50-A44C-1D-X61
MI ITEM #07203465
MFR #CDV3FN80-50-A44C-1D-X61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$648.72/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Rod Side Flange Style
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Rod Side Flange Style
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CV3
  • Type
    Tie-Rod

Overview

Mfr description
CDV3FN80-50-A44C-1D-X61 CYL, W/VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought