Motion
VEM8005T
General Purpose Motor - 2 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
MI ITEM #07203528
MFR #VEM8005T
Price$2,204.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
MI ITEM #07203528
MFR #VEM8005T

Mfr description
2 1800 VEM8005T DIRTY 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,204.76/each

Specifications

Dimensions

  • NEMA Frame Size
    145TC
  • Overall Length C Dimension
    13.2500 in, 336.55 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    5.600 A at 230 V, 5.800 A at 208 V, 2.800 A at 460 V
  • Application
    Dirty Duty (Not For DC)
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.8 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • KVA Code
    L
  • Model
    0526M
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, PREMIUM, NEMA_PREMIUM, CURUSEEV, CSA, EEV
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz, 230 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)