1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
9612N WR RAT COMB REV 12MM
12mm Reversible Ratcheting Combination Wrench 6-3/4" OAL, Steel, Polished Finish
MI ITEM #
07203653
MFR #
9612N WR RAT COMB REV 12MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 9612N WR RAT COMB REV 12MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
9612N WR RAT COMB REV 12MM
12mm Reversible Ratcheting Combination Wrench 6-3/4" OAL, Steel, Polished Finish
MI ITEM #
07203653
MFR #
9612N WR RAT COMB REV 12MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9612N WR RAT COMB REV 12MM
Specifications
Material
Steel
Size
12 mm
Overall Length
6-3/4 in
PSC Code
5120
Type
Combination Wrench
Finish Coating
Polished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data