Motion
FJ9732-1616S
Aeroquip FJ9732 Series Reusable Hose Fittings ORS Swivel Straight
MI ITEM #07203810
MFR #FJ9732-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9732 Series Reusable Hose Fittings ORS Swivel Straight
MI ITEM #07203810
MFR #FJ9732-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9732-1616S ORS SWIVEL STRAIGHT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 7/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    2.73 in
  • Length
    5.36 in
  • Overall Length
    5.36 in
  • Manufacturer Catalog Number
    FJ9732-1616S
  • Manufacturer Upc Number
    678146066367
  • UPC_NO
    678146066367
  • Finish
    DURA-KOTE
  • End 1 Size
    1 7/16 in
  • End 1 Thread
    1 7/16-12
  • Hex Size
    1.63 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    2.09 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -16
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text