Motion
1GA16FR16
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
Mi Item #07203823
MFR #1GA16FR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
Mi Item #07203823
MFR #1GA16FR16

Mfr description
1GA16FR16
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Size
    1 7/16 in
  • Height
    1.62 in
  • Hex Size
    1.62 in
  • Hose Cut-Off Factor
    1.94 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.81 in
  • Length
    3.88 in
  • Outer Diameter
    1.005 in
  • Overall Length
    3.88 in
  • Overall Weight
    0.82 lb
  • Thread Size
    1 7/16-12
  • Weight
    0.82 lb
  • Width
    1.62 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    1 7/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1GA16FR16
  • Manufacturer Upc Number
    678146132857
  • Material
    Carbon steel
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146132857
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)