Motion
C-207

NTN
C-207

Eccentric Collar - 3.3071 in OD, 0.8780 in Width
Mi Item #07204041
MFR #C-207
Price$75.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-207

Eccentric Collar - 3.3071 in OD, 0.8780 in Width
Mi Item #07204041
MFR #C-207

Mfr description
C-207 COVER ECCENTRIC LOCKING COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.04/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter  
    3.3071 in
  • Overall Width  
    0.8780 in

Details

  • Manufacturer Catalog Number
    C-207
  • Manufacturer Upc Number
    4547359046700
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4547359046700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)