Motion
TPHU-IP-215RE

DODGE
TPHU-IP-215RE

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 2-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #07204065
MFR #TPHU-IP-215RE
Price$2,202.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-IP-215RE

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 2-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #07204065
MFR #TPHU-IP-215RE

Mfr description
TPHU-IP-215RE 068160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,202.84/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Bore Length
    3.5000 in, 88.90 mm
  • Inner Ring Width
    3.5000 in, 88.90 mm
  • Length Through Bore
    3.5000 in, 88.90 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Take Up Frame Size
    TPHU-140
  • Weight
    26.8 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Compatible Frame Number
    TP-40, TPHU-140
  • Country of Origin
    USA
  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    068160
  • Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Radial Static Load Capacity
    235755.746 N, 53000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    235755.746 N, 53000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)