Motion
AT26VS
Adjustable Wrench - 6 in Overall Length, Alloy Steel Material, Black Oxide Finish, Cushion Grip Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #07204355
MFR #AT26VS
Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6 in Overall Length, Alloy Steel Material, Black Oxide Finish, Cushion Grip Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #07204355
MFR #AT26VS

Mfr description
AT26VS 6" BLACK ADJ WRENCH
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.38/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.38 lb
  • Wrench Size
    6 in

Details

  • Additional Information
    Polished Face
  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip
  • Jaw Capacity
    0.93700 in
  • Manufacturer Upc Number
    037103254061
  • Material
    Alloy Steel
  • Maximum Jaw Capacity
    0.9375 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    037103254061
  • Warranty
    Lifetime
  • Wrench Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)