Motion
07526 BRISTLE DISC V012036

3M
07526 BRISTLE DISC V012036

Sanding Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Green Color
Mi Item #07204458
MFR #07526 BRISTLE DISC V012036
Price$292.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07526 BRISTLE DISC V012036

Sanding Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Green Color
Mi Item #07204458
MFR #07526 BRISTLE DISC V012036

Mfr description
07526 BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.16/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Cleaning, Finishing
  • Attachment Method
    TR
  • Color
    Green
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051131075269
  • Material Application
    Sealant Removal, Paint Preparation
  • Max Rpm
    25000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051131075269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)