Motion
2517-24
Taper Lock Bushing - 2517 Series, 24 mm Bore, 8 x 3.3 mm Keyway, Cast Iron Material
Mi Item #07204613
MFR #2517-24
Price$43.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 24 mm Bore, 8 x 3.3 mm Keyway, Cast Iron Material
Mi Item #07204613
MFR #2517-24

Mfr description
2517-24 BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.91/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    2517
  • Keyway Size
    8 x 3.3 mm

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2517-24
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)