Specifications
Dimensions
- Hex Body19.0
- Overall Length32.2
- Thread Depth4.37
- Thread Size 21/4-19
- Thread Size B7/16-20
Details
- Fitting ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- PlatingCR3
- Seal MaterialNBR
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)