Overview
Mfr description
IFW550-N06-12 FLOW SWITCH
- Flow ranges (lpm): 1-10, 10-20, 20-50
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
- Temperature rating (°C): -5 to 60
- Operating pressure (MPa): 0.1 to 0.6
- Withstand voltage: 1500 VAC (one minute)
Specifications
- Country of OriginJP
- SeriesPF2W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data