Motion
#7-1/2 192 EZYOUT SCREW EXT USA

GREENFIELD INDUSTRIES
#7-1/2 192 EZYOUT SCREW EXT USA

Screw Extractor or Set - 39/64 in, 4.1250 in, 104.77 mm Overall Length
Mi Item #07205279
MFR ##7-1/2 192 EZYOUT SCREW EXT USA
Price$71.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
#7-1/2 192 EZYOUT SCREW EXT USA

Screw Extractor or Set - 39/64 in, 4.1250 in, 104.77 mm Overall Length
Mi Item #07205279
MFR ##7-1/2 192 EZYOUT SCREW EXT USA

Mfr description
C53671 7-1/2 EZOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.53/each

Specifications

Dimensions

  • Drill Size
    39/64 in
  • Overall Length
    4.1250 in, 104.77 mm
  • Screw Size Range
    1-1/8 to 1-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)