Motion
D5-R-36-09
Return Replacement Idler Roller - CEMA D, 5 in Roller Diameter, 36 in Belt Width, 09 ga Wall Thickness, Steel Material
MI ITEM #07205329
MFR #D5-R-36-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - CEMA D, 5 in Roller Diameter, 36 in Belt Width, 09 ga Wall Thickness, Steel Material
MI ITEM #07205329
MFR #D5-R-36-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    5 in
  • Roller Length
    39.380 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    40.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09 ga
  • Weight
    37.59 lbs

Details

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Replacement Roller Type
    Return

Overview

Mfr description
D5-R-36-09 CEMA D 5" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought