Motion
6016Z
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Single Shielded, Without Snap Ring
Mi Item #07205583
MFR #6016Z
Price$311.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Single Shielded, Without Snap Ring
Mi Item #07205583
MFR #6016Z

Mfr description
6016Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.26/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    22 mm
  • Overall Length
    125 mm
  • Overall Width  
    22 mm
  • Weight
    1.843 lbs, 0.83613 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6016Z is a 80mm bore radial deep groove ball bearing with a single shield, 125mm OD, and 22mm width for industrial use.
  • Manufacturer Catalog Number
    6016Z
  • Manufacturer Upc Number
    029176063411
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    52500.0 N, 11802.47 lbf
  • Radial Static Load Capacity
    40000 N, 8992.36 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)