Specifications
Dimensions
- Port Size3/8 NPT
- Unlocking Port Size1/4 NPT
Details
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- SeriesCNA2
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)