Motion
P500
Locking Plate - 6.8440 in Length, 1.1250 in Width, 0.1563 in Thickness
Mi Item #07206121
MFR #P500
Price$436.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 6.8440 in Length, 1.1250 in Width, 0.1563 in Thickness
Mi Item #07206121
MFR #P500

Mfr description
P500 LOCKPLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.03/each

Specifications

Dimensions

  • Overall Length
    6.8440 in
  • Overall Thickness
    0.1563 in
  • Overall Width
    1.1250 in

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    73753300552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)