Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1009-15-40

Ball Transfer - 1009 Series, 25.40 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 121 lbs Load Capacity
Mi Item #07206161
MFR #BT 1009-15-40

Mfr description
BT 1009-15-40 BALL TRANSFER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Ball Diameter
    25.40 mm
  • Stud Length
    40 mm
  • Thread Size
    M8
  • Weight
    140 g

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Maximum Load Capacity
    121 lbs
  • Mounting
    Fixing Hole
  • Series
    1009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)