Motion
051141-28124

3M
051141-28124

Quick Change Disc - 1 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 60+ Grit, Red Color
MI ITEM #07206223
MFR #051141-28124
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-28124

Quick Change Disc - 1 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 60+ Grit, Red Color
MI ITEM #07206223
MFR #051141-28124

Mfr description
051141-28124
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Open Coat
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    60+
  • Manufacturer Stock Number
    60440234965
  • Manufacturer Upc Number
    00051141281247
  • Mounting Type
    TR
  • UPC_NO
    00051141281247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)