Motion
60-5P25-1610
60-5P25-1610, Timing Pulley 1610
MI ITEM #07206802
MFR #60-5P25-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-5P25-1610, Timing Pulley 1610
MI ITEM #07206802
MFR #60-5P25-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-5P25-1610 1610, DUCTILE IRON

Specifications

  • Number Of Teeth
  • Outside Diameter
    94.30 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057813335
  • UPC_NO
    00195057813335
  • Finish
    Black Oxide
  • Tooth Style
    5P
  • Width
    4.25 in.
  • For Belt Width
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text