Motion
KT404820C3
Needle Roller Bearing - 40 mm Bore, 48 mm OD, 20 mm Width
Mi Item #07206852
MFR #KT404820C3
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 48 mm OD, 20 mm Width
Mi Item #07206852
MFR #KT404820C3

Mfr description
KT404820C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    20 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    31400 N
  • Long Description
    The KT404820C3 Needle Roller Bearing features a 40 mm bore diameter, 48 mm outside diameter, 20 mm overall width, and 0.12 lb weight, making it suitable for heavy-duty compact machinery and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT404820C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    48000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)