Motion
IPP32G
Round Shaft Pillow Block - Closed, 2.0000 in Shaft Diameter
MI ITEM #07206878
MFR #IPP32G
Price$329.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 2.0000 in Shaft Diameter
MI ITEM #07206878
MFR #IPP32G

Mfr description
IPP32G BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.58/each

Specifications

Dimensions

  • Overall Width
    5.0000 in
  • Shaft Diameter
    2.0000 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Pillow Block Type
    Pillow Block Linear Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)