Motion
VQ4100-61
Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, Base Mounted
Mi Item #07207108
MFR #VQ4100-61
Price$68.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, Base Mounted
Mi Item #07207108
MFR #VQ4100-61

Mfr description
VQ4100-61 VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.15 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.61/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VQ4000
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    12 ms, 55 ms
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ4000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)