1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R433080128
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.000 in Bore, 10.000 in Stroke Length, MT2 Mount
MI ITEM #
07207395
MFR #
R433080128
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R433080128
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R433080128
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.000 in Bore, 10.000 in Stroke Length, MT2 Mount
MI ITEM #
07207395
MFR #
R433080128
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
R433080128 MT2-HH, 2X10
Specifications
Cylinder Operating Pressure
3000 psi
Bore Size
2.000 in
Stroke
10.000 in
Cushion Type
None
Style
High Pressure Hydraulic
Mounting Type
MT2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought