Motion
191565.00
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
Mi Item #07207415
MFR #191565.00
Price$2,330.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
Mi Item #07207415
MFR #191565.00

Mfr description
191565.00,1HP,143TC,1800RPM,3PH
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Double sealed bearings extend the lifetime of the motor by combating early signs of bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,330.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    13.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    44.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 Capable
  • Description
    General Purpose Motor, 1 & 0.75 HP, 3 Ph, 60 & 50 Hz, 208-230/460 & 190/380 V, 1800 & 1500 RPM, 143TC Frame, TEFC
  • Description Keyword
    1 hp
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.86 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    191565.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720052853
  • Maximum Speed
    1750 rpm
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    Washdown Duty Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720052853
  • Voltage
    208-230/460 V
  • Volts @ Frequency
    208-230/460 @ 60 Hz
  • Warranty
    3 Year Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)