Motion
160B23
Stock Bore Sprocket - 160 / 2 in, B Hub, 23 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #07207444
MFR #160B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 23 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #07207444
MFR #160B23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160B23 X 3-7/16" SPROCKET

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    7.0000 in
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.5000 in
  • Material
    Steel
  • Length Through Bore
    2.7500 in
  • Hub Type
    B
  • Outside Diameter
    15.7510 in
  • Pitch Diameter
    14.6879 in
  • Maximum Bore Diameter
    5.2500 in
  • Chain Number
    160
  • Tooth Thickness
    1.1560 in
  • Manufacturer Upc Number
    697950027111
  • UPC_NO
    697950027111
  • Weight
    68.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text