Motion
VYHG.AU 2 1/2
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, Inline Threaded, Brass Body, Lever Handle
Mi Item #07207445
MFR #VYHG.AU 2 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, Inline Threaded, Brass Body, Lever Handle
Mi Item #07207445
MFR #VYHG.AU 2 1/2

Mfr description
VYHG.AU 2 1/2" 3 WAY BRASS VALVE
  • VYH Series Three-way utility ball valve has a 90deg “L” port design for diverting flow from 1 inlet to two outlet ports.
  • Features include chrome-plated brass and double O-ring stem packing for reduced torque, blowout-proof stem, four seat design and NPT end connections.
  • ISO 5211 mounting pad makes automation easy! See our DynaMatic EYH and PYH series for assemblies.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.93 in
  • Port Size
    2-1/2 NPT
  • Weight
    16.33 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    3-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481801085
  • Manufacturer Upc Number
    649848028861
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    400 psi
  • Media Pressure Rating
    Cold Water - 400 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/Viton®
  • Series
    VYH
  • UPC_NO
    649848028861
  • Valve Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)