Motion
AW40-F04DE-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 BSPP Port Size
MI ITEM #07207552
MFR #AW40-F04DE-B
Your Price$88.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 BSPP Port Size
MI ITEM #07207552
MFR #AW40-F04DE-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$88.29/each(List $97.90)

Overview

Mfr description
AW40-F04DE-B FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Included Options
    Embedded Pressure Gauge with Limit Indicator
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    G
  • Body Size
    40
  • Manufacturer Catalog
  • Port Size
    1/2 BSPP
  • Weight
    0.66 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought