Motion
SS5Y5-50F2-07B-KN7T

SMC CORP OF AMERICA
SS5Y5-50F2-07B-KN7T

Ss5y5-50/51, 5000 Sery Manifold, D-sub Connector, Flat Ribbon Cable, Pc Wiring System (ip40) - 5-Way, D-Sub Connector, Side Ported, 1/4 in
Mi Item #07207612
MFR #SS5Y5-50F2-07B-KN7T
Price$114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-50F2-07B-KN7T

Ss5y5-50/51, 5000 Sery Manifold, D-sub Connector, Flat Ribbon Cable, Pc Wiring System (ip40) - 5-Way, D-Sub Connector, Side Ported, 1/4 in
Mi Item #07207612
MFR #SS5Y5-50F2-07B-KN7T

Mfr description
SS5Y5-50F2-07B-KN7T PLUG-IN METAL BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.96/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Entry Orientation
    Lateral
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Side Ported
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Side Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    HNBR
  • Series
    SY
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    IP40
  • Valve Series
    SY5000
  • Wetted Parts Material
    HNBR
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)