Overview
Mfr description
ET24-174-SSCN2S THOMSON ACTUATOR
- Designed for industrial applications
- Rugged aluminum housing with IP69K/IP67 sealing
- E-coated housing for corrosion resistance
- Minimal maintenance
- Integrated electronic options
- High end features at a low cost
- Integrated mounting holes
- Maximum dynamic load: 130 N (30 lbf)
- Speed version: Standard
- Adapter: Standard orientation
- Applications: Agricultural vehicles, marine applications, street sweepers, auxiliary engines, mobile generators, construction equipment, military and rescue vehicles, trucks, fork lifts, pump trucks, garden and forestry equipment, mass transport vehicles, mining equipment, industrial automationTemperature Ratings
- Standard: -40°F (-40°C) to +185°F (+85°C)
- High: -40°F (-40°C) to +257°F (+125°C)
- Manufacturer: Thomson-Danaher
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data