Motion
LESH25RK-150B

SMC CORP OF AMERICA
LESH25RK-150B

LESH, Electric Slide Table, High Rigidity Type
Mi Item #07207810
MFR #LESH25RK-150B
Price$1,902.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LESH25RK-150B

LESH, Electric Slide Table, High Rigidity Type
Mi Item #07207810
MFR #LESH25RK-150B

Mfr description
LESH25RK-150B ELECTRIC SLIDE TABLE/HIGH
  • Body sizes: 8, 16, 25
  • Strokes: 50, 75, 100, 150 (availability dependent on size)
  • Positioning repeatability: ±0.05
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,902.84/each

Specifications

Dimensions

  • Body Size
    25 mm

Details

  • Actuator Type
    Electric Rotary
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)