Motion
VP7-8-FG-S-3NA06-Q

SMC CORP OF AMERICA
VP7-8-FG-S-3NA06-Q

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted, 3/4 in
Mi Item #07207992
MFR #VP7-8-FG-S-3NA06-Q
Price$127.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-S-3NA06-Q

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted, 3/4 in
Mi Item #07207992
MFR #VP7-8-FG-S-3NA06-Q

Mfr description
VP7-8-FG-S-3NA06-Q VALVE ISO SGL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.45/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VP7
  • Manifold Port(s)
    0.7500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)