Motion
CA2T80-175Z-W-XC3DA

SMC CORP OF AMERICA
CA2T80-175Z-W-XC3DA

CA2T80-175Z-W-XC3DA
Mi Item #07208387
MFR #CA2T80-175Z-W-XC3DA
Price$267.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T80-175Z-W-XC3DA

CA2T80-175Z-W-XC3DA
Mi Item #07208387
MFR #CA2T80-175Z-W-XC3DA

Mfr description
CA2T80-175Z-W-XC3DA AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.20/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    175

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2 Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)